Shop SUNLITE
See all product information
Create Account
LED 4" 13W 90 CRI Energy Star Dimmable White Round Regressed Lens Downlight, 3000K
- Mfr # 87692-SU
- Zoro # G223942788
product price:Â
$
22.99
/ea
Key Features
Watts
13 W
Light Color
Warm White
Voltage
120V
Housing Material
Aluminum
Housing Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87692-SU
- Zoro #
- G223942788
- UPC #
- 653703876924
- Country of Origin
- China
- Watts
- 13 W
- Light Color
- Warm White
- Lumens
- 1050 Im
- Voltage
- 120V
- Housing Material
- Aluminum
- Housing Color
- White
- Light Distribution Shape
- Round
- Color Temperature
- 3000K
- Item
- Led Retrofit Light
- Damp/Wet Rating
- Damp
- Dimmable
- Yes
Dimensions
- Height
- 1.2 in
- Width
- 4.85 in
Description
The Sunlite LED 4-Inch Round Regressed Lens Downlight offers a premium architectural aesthetic designed to reduce glare and provide superior visual comfort. Delivering 900 lumens of inviting 3000K warm white light while consuming only 13 watts, this fixture is an energy-efficient alternative to a 75-watt incandescent bulb. The regressed lens design places the light source deeper within the fixture, creating a sleek, high-end look that blends seamlessly into your ceiling. With a high 90 CRI, it ensures colors appear vibrant and true to life, making it perfect for kitchens, living rooms, and retail spaces. Engineered for versatility, it can be mounted directly to a standard junction box or used as a retrofit for existing 4-inch recessed cans. ETL Listed for damp locations and Energy Star certified, this dimmable downlight provides long-lasting performance and significant energy savings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.