200W Power & Color Selectable Round Highbay Gen 2 |200W/150W/100W | 90 deg lens | 12-inch diameter |

  • Mfr # KT-RHLED200PS-12C-8CSB-VDIM-W /G2

  • Zoro # G222654699


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000/4000/5000K
Lighting Technology
LED
Watts
100/150/200W
Dimmable
Yes
Beam Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-RHLED200PS-12C-8CSB-VDIM-W /G2
Zoro #
G222654699
UPC #
843654160887
Country of Origin
Unknown

Details

Lumens
31640
Color Temperature
3000/4000/5000K
Lighting Technology
LED
Fixture Voltage
120-277V
Item
LED Round Highbay Fixture
Watts
100/150/200W
Dimmable
Yes
Beam Angle
90°

Description

200W Power & Color Selectable Round Highbay Gen 2 |200W/150W/100W | 90 deg lens | 12-inch diameter |120-277V | 3000K/4000K/5000K | 0-10V Dimming | Built-in sensor receptacle | White housing | O-Bolt & J-Hook Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.