20W LED Mini Wall Pack, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Ho

  • Mfr # KT-WPLED20-S1-8CSB-VDIM /EM4

  • Zoro # G922654470


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Watts
20W
Color Temperature
3000/4000/5000K
Lumens
2700
Voltage
120-277V
Rated Life
50000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-WPLED20-S1-8CSB-VDIM /EM4
Zoro #
G922654470
UPC #
843654157498
Country of Origin
Unknown

Details

Item
LED Wall Pack
Watts
20W
Color Temperature
3000/4000/5000K
Lumens
2700
Voltage
120-277V
Rated Life
50000 hrs
Light Technology
LED
Dimmable
Yes

Description

20W LED Mini Wall Pack, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing, Integrated 4W 550 Lumen Emergency Battery Backup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.