Shop KEYSTONE
See all product information
Create Account
20W LED Wall Pack, Small/Entryway Style Housing, Series 1 with built in photocell. 120-277V Input, 5
- Mfr # KT-WPLED20-S1-850-VDIM
- Zoro # G822654518
product price:Â
$
79.15
/ea
Key Features
Voltage
120V to 277V
Light Technology
LED
Watts
20W
Lumens
2500
Rated Life
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-WPLED20-S1-850-VDIM
- Zoro #
- G822654518
- UPC #
- 843654129150
- Country of Origin
- Unknown
- Item
- LED Wall Pack
- Voltage
- 120V to 277V
- Light Technology
- LED
- Watts
- 20W
- Lumens
- 2500
- Rated Life
- 50,000 hr
- Color Temperature
- 5000 K
- Dimmable
- Yes
Description
20W LED Wall Pack, Small/Entryway Style Housing, Series 1 with built in photocell. 120-277V Input, 5000K. Standard Bronze Housing. Dimmable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.