20W LED Wall Pack, Small/Entryway Style Housing, Series 1 with built in photocell. 120-277V Input, 4

  • Mfr # KT-WPLED20-S1-840-VDIM

  • Zoro # G822654259


product price:  $79.15
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Light Technology
LED
Watts
20W
Lumens
2500
Rated Life
50000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-WPLED20-S1-840-VDIM
Zoro #
G822654259
UPC #
843654129143
Country of Origin
Unknown

Details

Item
LED Wall Pack
Voltage
120-277V
Light Technology
LED
Watts
20W
Lumens
2500
Rated Life
50000 hrs
Dimmable
Yes
Color Temperature
4000K

Description

20W LED Wall Pack, Small/Entryway Style Housing, Series 1 with built in photocell. 120-277V Input, 4000K. Standard Bronze Housing. Dimmable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.