20W Micro LED Strip, 2 ft Long, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series

  • Mfr # KT-MSLED19-2-850-VDIM-P

  • Zoro # G422655243


product price:  $67.99
/ea

Key Features

Color Temperature
5000K
Dimmable
Yes
Lighting Technology
LED
Length
2 ft
Lumens
2508
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-MSLED19-2-850-VDIM-P
Zoro #
G422655243
UPC #
843654101040
Country of Origin
Unknown

Dimensions

Length
2 ft

Details

Color Temperature
5000K
Dimmable
Yes
Lighting Technology
LED
Watts
20W
Lumens
2508
Voltage
120-277V
Item
LED Strip Fixture

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.