210W 5000K LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap. Series 2 Large
Mfr # KT-ALED210-L2-OSA-NM-850-VDIM
Zoro # G922655750
product price:Â $570.99
/ea
Free Shipping & Returns
Key Features
Lumens
31710
Voltage
120-277V
Lighting Technology
LED
Watts
210W
Item - Area and Roadway Fixtures
LED Area Light
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-ALED210-L2-OSA-NM-850-VDIM
Zoro #
G922655750
UPC #
843654153032
Country of Origin
Unknown
Details
Lumens
31710
Voltage
120-277V
Lighting Technology
LED
Watts
210W
Item - Area and Roadway Fixtures
LED Area Light
Dimmable
Yes
Rated Life
50000 hrs
Color Temperature
5000K
Description
210W 5000K LED Area Light with NEMA Type 3-pin Twist Lock Receptacle + Shorting Cap. Series 2 Large Housing. Optics Selectable A (Type III and V). 120-277V Input. 0-10V Dimmable. Standard Bronze Housing.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.