240W Power & Color Selectable Round Highbay Gen 2 |240W/200W/150W | 90 deg lens | 13-inch diameter |
- Mfr # KT-RHLED240PS-13C-8CSB-VDIM-W /G2
- Zoro # G222655368
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Lumens
37010
Fixture Voltage
120V to 277V
Color Temperature
3000 K, 4000 K, 5000 K
Beam Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-RHLED240PS-13C-8CSB-VDIM-W /G2
- Zoro #
- G222655368
- UPC #
- 843654160894
- Country of Origin
- Unknown
- Lighting Technology
- LED
- Lumens
- 37010
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Beam Angle
- 90 Degrees
- Dimmable
- Yes
- Item
- LED Round Highbay Fixture
- Watts
- 150/200/240W
Description
240W Power & Color Selectable Round Highbay Gen 2 |240W/200W/150W | 90 deg lens | 13-inch diameter |120-277V | 3000K/4000K/5000K | 0-10V Dimming | Built-in sensor receptacle | White housing | O-Bolt & J-Bolt Included
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.