LPX-CP Series LED Flat Panel, 2x2 2x4, CCT & Power Selectable, 120-277V
- Mfr # LPX-22-CP4
- Zoro # G923654059
product price:Â
$
38.95
/ea
Key Features
Height
1.4 in
Material
Cold rolled carbon steel enclosure, PMMA optical lenses
For Use With
Standard 2' x 2' T-bar grid ceilings
Width
23.8 in
Application
Indoor panel lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPX-22-CP4
- Zoro #
- G923654059
- UPC #
- 190622040581
- Country of Origin
- China
Dimensions
- Height
- 1.4 in
- Width
- 23.8 in
- Length
- 23.8 in
Details
- Material
- Cold rolled carbon steel enclosure, PMMA optical lenses
- Item
- LED Flat Panel
- For Use With
- Standard 2' x 2' T-bar grid ceilings
- Application
- Indoor panel lighting
- Includes
- Earthquake clips
- Finish
- White
- Fixture Housing Color
- White
- Voltage
- 120V AC to 277V AC
Description
The Trace-Lite LPX-CP Series LED Flat Panel is a high-performance, energy-efficient lighting solution designed for commercial indoor applications requiring maximum flexibility and reduced inventory. Featuring both field-selectable color temperature and wattage, the LPX-CP Series allows installers to adjust light output and color settings on-site to meet a wide range of application requirements. Available in standard 1 ft x 4 ft, 2 ft x 2 ft, and 2 ft x 4 ft configurations, the LPX-CP Series provides multiple lumen packages and adjustable wattage ranges. Typical configurations allow wattage selection from 20W to 50W depending on size, delivering up to approximately 5,500 lumens. Color temperature can be easily switched between 3500K, 4000K, and 5000K to suit different environments. The fixture utilizes a backlit LED design, with LEDs positioned behind the panel and directed toward a high-transmission diffuser to provide smooth, uniform illumination across the entire surface. This eliminates hot spots and ensures consistent lighting performance in offices, schools, healthcare facilities, and retail spaces. Constructed with a durable cold-rolled steel housing and aluminum frame with seamless corners, the LPX-CP Series is built for long-term reliability. The ultra-thin profile, approximately 1.4 inches deep, allows easy installation into standard T-bar grid ceilings for both new construction and retrofit applications. The LPX-CP Series operates on universal 120-277VAC input and includes standard 0-10V dimming capability for integration with lighting control systems. High-efficiency LEDs deliver up to approximately 120 lumens per watt with L70 lifetimes exceeding 50,000 hours, reducing maintenance and operating costs. The fixture is UL listed for damp locations, IC rated for insulated ceilings, and DLC qualified for energy rebate programs, making it a dependable and code-compliant choice for commercial lighting installations. With its combination of adjustable performance, durable construction, and easy installation, the Trace-Lite LPX-CP Series LED Flat Panel provides a versatile and cost-effective solution for modern commercial lighting applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.