240W Round Highbay, 240W, 90 deg lens, 13'' Dia, 5000K, Dimming, Built-in Sensor Receptacle, Black

  • Mfr # KT-RHLED240-13CB-850-VDIM

  • Zoro # G313324760


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120-277V
Max. Fixture Wattage
240W
CRI
>80
Length
13.6 in
Width
13.6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT-RHLED240-13CB-850-VDIM
Zoro #
G313324760
UPC #
843654160917
Country of Origin
Unknown

Dimensions

Length
13.6 in
Width
13.6 in
Height
6.3 in

Details

Fixture Voltage
120-277V
Max. Fixture Wattage
240W
CRI
>80
DLC Premium
Yes
Dimming
0-10V

Description

240W Round Highbay, 240W, 90 deg lens, 13-inch diameter, 120-277V, 5000K, 0-10V Dimming, Built-in sensor receptacle, Standard black housing, O-Bolt Included


  • Extra compact design offers an optimal blend of performance, key features, and value
  • Designed to accept easy screw-in installation of optional sensors
  • Powered by Keystone 010V dimming LED driver
  • Ring-bolt mounting accessory included
  • 240W
  • 13" inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.