Shop KEYSTONE
See all product information
Create Account
105W Power Select Color Select Die Cast Highbay Optic Swap, Bronze
- Mfr # KT-HBLED105PS-1C-OSC-8CSD-VDIM
- Zoro # G113326698
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
4000 K, 5000 K
Max. Fixture Wattage
105/90/65W
CRI
>80
Width
12.2 in
Height
2.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-HBLED105PS-1C-OSC-8CSD-VDIM
- Zoro #
- G113326698
- UPC #
- 843654105703
- Country of Origin
- Unknown
- Lumens
- 16100/13800/10200
- Fixture Voltage
- 120V to 277V
- Color Temperature
- 4000 K, 5000 K
- Max. Fixture Wattage
- 105/90/65W
- CRI
- >80
- DLC Premium
- Yes
Dimensions
- Width
- 12.2 in
- Height
- 2.56 in
- Length
- 15.75 in
Description
105W Power Select Color Select Die Cast Highbay with Optic Swap. 105W/90W/65W, 4000K/5000K, Includes 2 lens types. Standard 90 deg and Aisle Lens 45 x 110 deg., 1ft Long, 120-277V input. 0-10V Dimmable with built in sensor receptacle
- Powered by Keystone 0 10V dimming LED drivers
- Two lenses in the box: Standard lens (90x90) installed, Aisle Lens (45x110) included
- Smooth diffused lens for an even appearance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.