Round Highbay Fixture, Power Select and Color Select 400W /320W/240W, 4000K/5000K, Dimming
- Mfr # KT-RHLED400PSHV-18C-8CSD-VDIM-P
- Zoro # G913314192
product price:
$
805.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
4000 K, 5000 K
Max. Fixture Wattage
400/320/240W
Width
20.1 in
Height
16.7 in
Length
20.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-RHLED400PSHV-18C-8CSD-VDIM-P
- Zoro #
- G913314192
- UPC #
- 843654156361
- Country of Origin
- Unknown
- Lumens
- 58000/46400/34800
- Fixture Voltage
- 277V to 480V
- Color Temperature
- 4000 K, 5000 K
- Max. Fixture Wattage
- 400/320/240W
- CRI
- >80
- Dimming
- 0-10V
Dimensions
- Width
- 20.1 in
- Height
- 16.7 in
- Length
- 20.1 in
Description
Round Highbay Fixture feat. Power Select Color Select 400W /320W/240W, 277-480V Input, 4000K/5000K, 0-10V Dimming. Built in sensor receptacle. Up to 60 DegC Ambient.
- • Features Keystone Power Select technology. Adjust power between 400/320/240W, changing lumen output to set high end trim.
- • Features Keystone Color Select technology. Adjust CCT between 4000/5000K
- • J-Hook mounting accessory included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.