25W LED Bullet Floodlight, Power Select 25/20/15W, Color Select , Built in photocell, Bronze

  • Mfr # KT-FLED25PS-C1E-UNV-8CSB-VDIM

  • Zoro # G813314001


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Lumens
3270/2580/1990
Color Temperature
3000/4000/5000K
Voltage
120-277V
Width
16.3386 in
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-FLED25PS-C1E-UNV-8CSB-VDIM
Zoro #
G813314001
UPC #
843654141886
Country of Origin
Unknown

Dimensions

Width
16.3386 in
Depth
9.6457 in
Length
19.0945 in

Details

Lumens
3270/2580/1990
Color Temperature
3000/4000/5000K
Voltage
120-277V
CRI
>80
Fixture Wattage
25/20/15W
DLC Premium
Yes
Dimming
0-10V

Description

25W LED Bullet Floodlight. Power Select 25/20/15W. Color Select 30/40/50K. Built in photocell. 120-277V input. 4H x 4V optics lens with alternate 3H x 3V option. Knuckle mount included. Bronze housing.


  • • CCT-selectable: choose between warm 30K, neutral 40K or daylight 50K white light color temperatures
  • • Wattage selectable: choose between 15W / 1,998 lumens, 20W / 2,609 lumens, or 25W / 3,292 lumens
  • • NEMA 4H x 4V optics pre installed, with optional NEMA 3H x 3V optics included
  • • Includes twist on/off lens cap for easy field changeable optics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.