2700K 120V A19 LED Bulb, KT-LED11A19-O-827
Mfr # KT-LED11A19-O-827
Zoro # G000982075
product price: $8.85
/eaKey Features
Voltage
120 volts
Watts
11W
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED11A19-O-827
Zoro #
G000982075
UPC #
-
Country of Origin
Unknown
Details
Voltage
120 volts
Watts
11W
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Yes
Lumens
1100
Rated Life
15000
Light Technology
LED
Wattage Equivalency
75W
Color Rendering Index
80
Description
This Keystone KT-LED11A19-O-827 has a beam angle of 1100°, outputs 1100 lumens and is UL & Energy Star certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.