Zoro Homepage

2700K 120V CA11 Filament LED Bulb, KT-LED5.5FCA11-E12-927-C

  • Mfr # KT-LED5.5FCA11-E12-927-C

  • Zoro # G100981978


product price: $9.59
/ea

Key Features

Voltage
120V
Watts
5.5W
Bulb Base Type
E12
Dimmable
Yes
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED5.5FCA11-E12-927-C
Zoro #
G100981978
UPC #
-
Country of Origin
Unknown

Details

Voltage
120V
Watts
5.5W
Bulb Base Type
E12
Dimmable
Yes
Lumens
500
Light Technology
LED
Standards
UL, Energy Star & CEC T20
Color Rendering Index
90
Incandescent Wattage Equivalency
60W

Description

This Keystone KT-LED5.5FCA11-E12-927-C has a beam angle of 500°, outputs 500 lumens and is UL, Energy Star & CEC T20 certified!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.