28W Micro LED Strip, 4ft. Long, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series

  • Mfr # KT-MSLED28-4-850-VDIM-P

  • Zoro # G722654229


product price:  $83.19
/ea
Free Shipping & Returns

Key Features

Watts
28W
Dimmable
Yes
Lumens
3696
Length
4 ft
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-MSLED28-4-850-VDIM-P
Zoro #
G722654229
UPC #
843654101484
Country of Origin
Unknown

Dimensions

Length
4 ft

Details

Watts
28W
Dimmable
Yes
Lumens
3696
Item
LED Strip Fixture
Color Temperature
5000K
Lighting Technology
LED
Voltage
120-277V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.