3500K 120V A19 LED Bulb, KT-LED9A19-O-835-ND
Mfr # KT-LED9A19-O-835-ND
Zoro # G900982052
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
Key Features
Voltage
120 volts
Watts
9 watts
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Non Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-LED9A19-O-835-ND
Zoro #
G900982052
UPC #
-
Country of Origin
Unknown
Details
Voltage
120 volts
Watts
9 watts
Bulb Base Type
E26
Bulb Shape
A19
Dimmable
Non Dimmable
Lumens
800 lumens
Light Technology
LED
Wattage Equivalency
60W Equiv.
Standards
UL & Energy Star certified
Description
This Keystone KT-LED9A19-O-835-ND has a beam angle of 800°, outputs 800 lumens and is UL & Energy Star certified!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.