35W LED Adjustable Wall Pack, Power Select 35/25/15W, Color Select 30/40/50K, 120-277V Input, White

  • Mfr # KT-WPLED35PS-S3-8CSB-VDIM-W

  • Zoro # G622654442


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Rated Life
50000 hrs
Voltage
120-277V
Lumens
5075
Light Technology
LED
Watts
35/25/15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-WPLED35PS-S3-8CSB-VDIM-W
Zoro #
G622654442
UPC #
843654141855
Country of Origin
Unknown

Details

Rated Life
50000 hrs
Voltage
120-277V
Lumens
5075
Item
LED Wall Pack
Light Technology
LED
Watts
35/25/15W
Color Temperature
3000/4000/5000K
Dimmable
Yes

Description

35W LED Adjustable Wall Pack, Power Select 35/25/15W, Color Select 30/40/50K, 120-277V Input, White Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.