Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35W LED Wall Pack feat. Color Select, Traditional Open Face Medium Housing. 120-277V Input, 3000K/40

  • Mfr # KT-WPLED35-M1-8CSB-VDIM

  • Zoro # G222654439


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Watts
35W
Voltage
120-277V
Lumens
5460
Color Temperature
3000/4000/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-WPLED35-M1-8CSB-VDIM
Zoro #
G222654439
UPC #
843654129013
Country of Origin
Unknown

Details

Light Technology
LED
Watts
35W
Voltage
120-277V
Item
LED Wall Pack
Lumens
5460
Color Temperature
3000/4000/5000K
Dimmable
Yes
Rated Life
50000 hrs

Description

35W LED Wall Pack feat. Color Select, Traditional Open Face Medium Housing. 120-277V Input, 3000K/4000K/5000K. 0-10V Dimmable. Standard Bronze Housing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.