Shop WESTGATE
See all product information
Create Account
UL-Listed 24V Indoor High Output LED Ribbon 4.4W per ft., 2700K
- Mfr # ULR-IN-98F-HO-27K
- Zoro # G324886431
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP20
Beam Angle
120°
Lighting Technology
SMD
Length
15.6 in
Fixture Item
UL Listed LED Ribbon 2835 60Led 2700K Ip20 Cri>90. 24V 14.4W/M 10Mm Pcb LED Strip 310 Lm/Ft 4.4W/Ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-IN-98F-HO-27K
- Zoro #
- G324886431
- UPC #
- 845060048568
- Country of Origin
- China
- IP Rating
- IP20
- Beam Angle
- 120°
- Lighting Technology
- SMD
- Fixture Item
- UL Listed LED Ribbon 2835 60Led 2700K Ip20 Cri>90. 24V 14.4W/M 10Mm Pcb LED Strip 310 Lm/Ft 4.4W/Ft
- Weight
- 0.95 lb
- Dimmable
- Dimmable using magnetic driver
- CRI
- 90
- Voltage
- 24V DC
- Standards
- UL
- Fixture Housing Material
- PCB
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Color Temperature
- 2700 K
- Fixture Wattage
- 4.4W/FT
- Rated Life
- 50,000hr
- Lumens
- 310LM/FT
Dimensions
- Length
- 15.6 in
- Width
- 15.0 in
Description
The Westgate ULR-IN-98F-HO-27K is a UL listed LED ribbon 2835 60led 2700k ip20 cri>90. 24v 14.4w/m 10mm pcb LED strip 310 lm/ft 4.4w/ft. It delivers 310LM/FT of 2700K light at 4.4W/FT. Operates on 24VDC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.