Shop KEYSTONE
See all product information
Create Account
4000K 120V277V PAR38 LED Bulb, KT-LED18PAR38-F-840
- Mfr # KT-LED18PAR38-F-840
- Zoro # G300982140
product price:
$
51.29
/ea
Key Features
Voltage
120V to 277V
Watts
18 watts
Bulb Base Type
E26
Dimmable
Non Dimmable
Lumens
2100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-LED18PAR38-F-840
- Zoro #
- G300982140
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 120V to 277V
- Watts
- 18 watts
- Bulb Base Type
- E26
- Dimmable
- Non Dimmable
- Lumens
- 2100
- Rated Life
- 25,000 hr
- Light Technology
- LED
- Standards
- UL & Energy Star certified
- Incandescent Wattage Equivalency
- 250W
Description
This Keystone KT-LED18PAR38-F-840 has a beam angle of 2100°, outputs 2100 lumens and is UL & Energy Star certified!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.