40W Dusk to Dawn LED Area Light. 120-277V Input, 5000K, Includes NEMA Type 3-pin Twist Lock Photoc
Mfr # KT-ALED40-D2D-WM-850-VDIM
Zoro # G722655011
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Watts
40W
Color Temperature
5000K
Lighting Technology
LED
Item - Area and Roadway Fixtures
LED Area Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-ALED40-D2D-WM-850-VDIM
Zoro #
G722655011
UPC #
843654131610
Country of Origin
Unknown
Details
Dimmable
Yes
Watts
40W
Color Temperature
5000K
Lighting Technology
LED
Item - Area and Roadway Fixtures
LED Area Light
Lumens
6150
Rated Life
50000 hrs
Voltage
120-277V
Description
40W Dusk to Dawn LED Area Light. 120-277V Input, 5000K, Includes NEMA Type 3-pin Twist Lock Photocell, Type V Optics, 0-10V Dimmable. Standard Gray Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.