40W LED T8 Lamp, 8ft Long, 2-Piece Glass Coated Construction, 5CCT Selectable (30/35/40/50/6500K), 3

  • Mfr # KT-LED40PST8-D48GC-8CSJ-D2

  • Zoro # G422654666


product price:  $56.75
/ea
Sold in multiples of 10 for $567.50

Key Features

Bulb Shape
T8
Color Temperature
6500K
Light Technology
LED
Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED40PST8-D48GC-8CSJ-D2
Zoro #
G422654666
UPC #
843654162980
Country of Origin
Unknown

Details

Item
LED T8 Tube
Bulb Shape
T8
Color Temperature
6500K
Light Technology
LED
Watts
40W

Description

40W LED T8 Lamp, 8ft Long, 2-Piece Glass Coated Construction, 5CCT Selectable (30/35/40/50/6500K), 3 Power Level Select (40/32/24W), 120-277V Input, Includes Single Pin Base (FA8) and HO Base Adapters (R17d), Includes 1 Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.