44W LED Vapor Tight, 4ft Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium S
- Mfr # KT-VTLED44-4A-850-VDIM-P
- Zoro # G822654716
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Lamp Watts
44W
Voltage
120V to 277V
Light Technology
LED
Color Temperature
5000 K
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-VTLED44-4A-850-VDIM-P
- Zoro #
- G822654716
- UPC #
- 843654122182
- Country of Origin
- Unknown
- Item
- LED Vapor Tight Fixture
- Lamp Watts
- 44W
- Voltage
- 120V to 277V
- Light Technology
- LED
- Color Temperature
- 5000 K
- Dimmable
- Yes
- Rated Life
- 50,000 hr
- Lumens
- 5720
Description
44W LED Vapor Tight, 4ft Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.