Shop KEYSTONE
See all product information
Create Account
44W LED Vapor Tight, 4ft Narrow Body, Frosted Lens, 5000K, Dimmable, Premium Series
- Mfr # KT-VTLED44-4A-850-VDIM-P
- Zoro # G613326600
product price:
$
128.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
44W
Voltage
120V to 277V
Length
48.3 in
Width
7.3 in
Lumens
5720
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-VTLED44-4A-850-VDIM-P
- Zoro #
- G613326600
- UPC #
- 843654122182
- Country of Origin
- Unknown
- Fixture Wattage
- 44W
- Voltage
- 120V to 277V
- Lumens
- 5720
- CRI
- >80
- Color Temperature
- 5000 K
- DLC Standard
- Yes
- UL Recognized
- Yes
- Dimming
- 0-10V
Dimensions
- Length
- 48.3 in
- Width
- 7.3 in
- Height
- 7.2 in
Description
44W LED Vapor Tight, 4ft Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmable, Premium Series
- • 4' 44W LED Vapor Tight Fixture
- • 5000K CCT
- • 4ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.