4ft 4 Lamp Highbay Fixture Pre-Wired for Single Ended DirectDrive Type B T8 LED
- Mfr # KT-DDHBLEDT8-4-4L-DP
- Zoro # G513326793
product price:
$
165.99
/ea
Free Shipping & Returns
Key Features
Height
3.6 in
Length
48.25 in
Width
13.8 in
UL Recognized
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-DDHBLEDT8-4-4L-DP
- Zoro #
- G513326793
- UPC #
- 843654123196
- Country of Origin
- Unknown
Dimensions
- Height
- 3.6 in
- Length
- 48.25 in
- Width
- 13.8 in
Details
- UL Recognized
- Yes
Description
4ft 4 Lamp Highbay Fixture Pre-Wired for Single Ended DirectDrive Type B T8 LED tubes. With V-Hook and chain. Lamps not included
- • 4’ LED Tube Ready High Bay Fixture, 4 Lamp
- • Used for indoor High Bay, lowbay, warehouse and general lighting applications
- • Designed for use with Single Ended Wiring (Type B) LED T8 tubes
- • Post painted white steel body with mirror reflector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.