Shop KEYSTONE
See all product information
Create Account
4ft 6 Lamp Highbay Fixture Pre-Wired for Single Ended DirectDrive Type B T8 LED
- Mfr # KT-DDHBLEDT8-4-6L-DP
- Zoro # G613326846
product price:
$
159.99
/ea
Free Shipping & Returns
Key Features
Width
16.2 in
Height
3.6 in
Length
48.25 in
UL Recognized
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-DDHBLEDT8-4-6L-DP
- Zoro #
- G613326846
- UPC #
- 843654123189
- Country of Origin
- Unknown
- UL Recognized
- Yes
Dimensions
- Width
- 16.2 in
- Height
- 3.6 in
- Length
- 48.25 in
Description
4ft 6 Lamp Highbay Fixture Pre-Wired for Single Ended DirectDrive Type B T8 LED tubes. With V-Hook and chain. Lamps not included
- • 4ft 6 Lamp Highbay Fixture Pre-Wired for Single Ended DirectDrive (Type B) T8 LED tubes
- • With V-Hook and chain
- • Lamps not included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.