230/260/300 Wattage Adjustable Linear LED High Bay, 4000K/5000K, 100-277V
- Mfr # LLS-X-HBLIN8-4-300/260/230-CC
- Zoro # G824996708
Key Features
Specifications
Details
- MFR #
- LLS-X-HBLIN8-4-300/260/230-CC
- Zoro #
- G824996708
- UPC #
- 840559900266
- Country of Origin
- China
- Lumens Per Watt
- 150
- Beam Angle
- 120°
- CRI
- 80+
- Standards
- DLC Premium, UL Listed, ROHS
- Watts
- 230, 260, 300 W
- Fixture Mounting Type
- Chain-Cable
- Fixture Voltage
- 100-277 V
- Item
- LED High Bay Lights
- Lumens
- 34,500 | 39,000 | 45,000 lm
- Fixture Lens Material
- Frosted Lens
- Dimmable
- Yes
- Color Temperature
- 4,000 K or 5,000 K
- Rated Life
- 100,000 (L70) hours
- Housing Color
- White
Dimensions
- Length
- 44.3 in
- Height
- 3 in
- Width
- 12.6 in
Description
This 44.3-inch linear LED high bay has a white die-cast aluminum housing and chain-cable mounting. It measures 44.3 x 12.6 x 3 inches and weighs 11 pounds.
Built-in wattage selection provides 230W, 260W, or 300W operation. Built-in CCT selection provides 4000K or 5000K light.
Where This Product Fits BestThis linear high bay is specified for warehouse lighting and hangar lighting. Its chain-cable mounting suits suspended high-bay installations where mounting points are structurally verified.
Confirm mounting support, fixture spacing, and illumination requirements before installation.
Performance and Functional ConsiderationsOutput ranges from 34,500 to 45,000 lumens at 150 lumens per watt. The 120-degree beam distribution uses a frosted lens and delivers 80+ CRI.
The fixture includes 0-10V dimming and an integrated motion sensor. Electrical performance includes 50/60 Hz operation, 0.90 power factor, and 20% maximum THD.
A 6kV surge protection rating and -40 to 113 degrees F operating range support demanding indoor operating conditions. Rated life is 100,000 hours L70.
Safety, CertificationsThis fixture is UL listed and DLC Premium.
Verify electrical, structural, and applicable code requirements before installation.
SKU Variant: 100-277V.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.