
4in Circular LED Residential Retrofit, 120V Input, 6W, 3000K, 80CRI, TRIAC Dimming, Contractor Serie
Mfr # KT-LED6RD-4C-830-DIM-CS
Zoro # G522654078
product price:Â $38.45
/eaKey Features
Light Technology
LED
Color Temperature
3000K
Watts
6W
Voltage
120V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED6RD-4C-830-DIM-CS
Zoro #
G522654078
UPC #
843654137506
Country of Origin
Unknown
Details
Light Technology
LED
Color Temperature
3000K
Watts
6W
Voltage
120V
Dimmable
Yes
Item
LED Can Retrofit
Description
4in Circular LED Residential Retrofit, 120V Input, 6W, 3000K, 80CRI, TRIAC Dimming, Contractor Series, E26 Adapter Included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.