4in Circular LED Residential Retrofit, 6W, 3000K, 80CRI, TRIAC Dimming, Contractor Series

  • Mfr # KT-LED6RD-4C-830-DIM-CS

  • Zoro # G913314147


product price:  $8.65
/ea

Key Features

Lumens
550
Length
10.43 in
Voltage
120V
Rated Life
11000 hrs
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED6RD-4C-830-DIM-CS
Zoro #
G913314147
UPC #
843654137506
Country of Origin
Unknown

Dimensions

Length
10.43 in
Width
10.43 in
Height
2.95 in

Details

Lumens
550
Voltage
120V
Rated Life
11000 hrs
Color Temperature
3000K
CRI
>80
Fixture Wattage
6W
Dimming
TRIAC

Description

4in Circular LED Residential Retrofit, 120V Input, 6W, 3000K, 80CRI, TRIAC Dimming, Contractor Series, E26 Adapter Included


  • • 120V operation and dimming
  • • High CRI of 90+ for true color rendering
  • • Smooth reflector trim offers clean, modern appearance
  • • 4 inch.
  • • 6W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.