Shop KEYSTONE
See all product information
Create Account
Led Retrofit Kit, 8" Circular Pan, 2750 Lumens, 5000K, 120-277V Input, 0-10V Dimming, Individual Pa
- Mfr # KT-RKIT-CP-8-2750-850-VDIM /G2-IP
- Zoro # G722655707
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Light Technology
LED
Lumens
2750
Dimmable
Yes
Voltage
120V to 277V
Color Temperature
5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-RKIT-CP-8-2750-850-VDIM /G2-IP
- Zoro #
- G722655707
- UPC #
- 890949018057
- Country of Origin
- Unknown
Details
- Item
- LED Retrofit Kit
- Light Technology
- LED
- Lumens
- 2750
- Dimmable
- Yes
- Voltage
- 120V to 277V
- Color Temperature
- 5000 K
Description
Led Retrofit Kit, 8" Circular Pan, 2750 Lumens, 5000K, 120-277V Input, 0-10V Dimming, Individual Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.