
4in Circular LED Residential Retrofit feat. Color Select, 120V Input, 8W, 2700/3000/3500/4000/5000K,
Mfr # KT-LED8RD-4C-9CSF-DIM
Zoro # G322655169
product price:Â $42.29
/eaKey Features
Color Temperature
5000K
Watts
8W
Voltage
120V
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT-LED8RD-4C-9CSF-DIM
Zoro #
G322655169
UPC #
843654137407
Country of Origin
Unknown
Details
Color Temperature
5000K
Watts
8W
Voltage
120V
Item
LED Can Retrofit
Light Technology
LED
Description
4in Circular LED Residential Retrofit feat. Color Select, 120V Input, 8W, 2700/3000/3500/4000/5000K, 90CRI, TRIAC Dimming, E26 Adapter Included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.