4in wall mount cylinder. Power Select 20/16/12W. Color Select 30/40/50K. Built-in photocell. 120
Mfr # KT-CYLED20PS-4A-WDI-OSG-8CSB-VDIM
Zoro # G922654739
product price:Â $237.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Light Technology
LED
Watts
20/16/12W
Lumens
2050
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-CYLED20PS-4A-WDI-OSG-8CSB-VDIM
Zoro #
G922654739
UPC #
843654162584
Country of Origin
Unknown
Details
Item
LED Accessory
Voltage
120-277V
Light Technology
LED
Watts
20/16/12W
Lumens
2050
Dimmable
Yes
Description
4in wall mount cylinder. Power Select 20/16/12W. Color Select 30/40/50K. Built-in photocell. 120-277V input. Direct and indirect optional. Includes 25deg, 40deg, and 60deg reflectors. Bronze
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.