6" LED Regressed Smooth Wafer Downlight Retrofit | Black Trim | Power Select 15/13/11W | Color Selec

  • Mfr # KT-LED15PSWD-6B-9CSF-DIM-B

  • Zoro # G522655402


product price:  $43.49
/ea

Key Features

Rated Life
50000 hrs
Lumens
1380
Watts
15/13/11W
Color Temperature
2700/3000/4000/5000K
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED15PSWD-6B-9CSF-DIM-B
Zoro #
G522655402
UPC #
843654167800
Country of Origin
Unknown

Details

Rated Life
50000 hrs
Lumens
1380
Item
LED Wafer
Watts
15/13/11W
Color Temperature
2700/3000/4000/5000K
Voltage
120V
Dimmable
Yes
Light Technology
LED

Description

6" LED Regressed Smooth Wafer Downlight Retrofit | Black Trim | Power Select 15/13/11W | Color Select 2700/3000/3500/4000/5000K | TRIAC Dimming | Quick Disconnect E26 Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.