Shop KEYSTONE
See all product information
Create Account
6'' LED Slim Wafer Downlight Retrofit, Power Select 15/13/11W, Color Select 2700/3000/3500/4000/5000K
- Mfr # KT-LED15PSWD-6A-9CSF-DIM
- Zoro # G713314071
product price:
$
17.79
/ea
Key Features
Lumens
1350/1200/1000
Length
15.3543 in
Voltage
120V
Width
11.4173 in
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-LED15PSWD-6A-9CSF-DIM
- Zoro #
- G713314071
- UPC #
- 843654161891
- Country of Origin
- Unknown
Dimensions
- Length
- 15.3543 in
- Width
- 11.4173 in
- Height
- 8.5827 in
Details
- Lumens
- 1350/1200/1000
- Voltage
- 120V
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Rated Life
- 50,000 hr
- CRI
- >90
- Fixture Wattage
- 15/13/11W
- Energy Star Compliant
- Yes
- Dimming
- TRIAC
- T20
- Yes
Description
6'' LED Slim Wafer Downlight Retrofit, Power Select 15/13/11W, Color Select 2700/3000/3500/4000/5000K, TRIAC Dimming, Quick Disconnect E26 Base
- • Keystone Power Select technology (11W/13W/15W)
- • Keystone Color Select technology (2700/3000/3500/4000/5000K)
- • Includes quick-disconnect E26 base adaptor for easy install in retrofit applications
- • Suitable for a wide range of existing recessed can fixtures
- • Slim Wafer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.