60W Dusk to Dawn LED Area Light feat. Power Select & Color Select. 60/40/30W, 120-277V Input, 3000
Mfr # KT-ALED60PS-D2D-WM-8CSB-VDIM
Zoro # G322654810
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Watts
60W
Color Temperature
3000/4000/5000K
Item - Area and Roadway Fixtures
LED Area Light
Lumens
9250
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT-ALED60PS-D2D-WM-8CSB-VDIM
Zoro #
G322654810
UPC #
843654131603
Country of Origin
Unknown
Details
Watts
60W
Color Temperature
3000/4000/5000K
Item - Area and Roadway Fixtures
LED Area Light
Lumens
9250
Dimmable
Yes
Voltage
120-277V
Lighting Technology
LED
Rated Life
50000 hrs
Description
60W Dusk to Dawn LED Area Light feat. Power Select & Color Select. 60/40/30W, 120-277V Input, 3000/4000/5000K. Includes NEMA Type 3-pin Twist Lock Photocell, Type V Optics, 0-10V Dimmable. Standard Gray Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.