Shop KEYSTONE
See all product information
Create Account
Pole Mount Triple 2 3/8'' Tenon, Top Mount Horizontal 90 Deg for 4'' Square Pole, Bronze
- Mfr # KT-PMTT-4SQ-T90
- Zoro # G513326014
product price:
$
125.99
/ea
Free Shipping & Returns
Key Features
Length
18.9 in
Width
15.75 in
Depth
7.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-PMTT-4SQ-T90
- Zoro #
- G513326014
- UPC #
- 843654131931
- Country of Origin
- Unknown
Dimensions
- Length
- 18.9 in
- Width
- 15.75 in
- Depth
- 7.87 in
Description
Desc
- • Utilize this triple horizontal 90ÂÂo mount adapter for 4" square poles to pole mount your Keystone slipfitter mount LED area lights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.