Shop KEYSTONE
See all product information
63W LED Vapor Tight, 4ft Narrow Body, 120-277V Input, Frosted Lens, 4000K, 0-10V Dimmabe, Premium Se
Mfr # KT-VTLED63-4A-840-VDIM-P
Zoro # G422654222
product price:Â $198.99
/ea
Free Shipping & Returns
Key Features
Lamp Watts
63W
Voltage
120-277V
Dimmable
Yes
Lumens
8065
Rated Life
50000 hrs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KT-VTLED63-4A-840-VDIM-P
Zoro #
G422654222
UPC #
843654122199
Country of Origin
Unknown
Details
Item
LED Vapor Tight Fixture
Lamp Watts
63W
Voltage
120-277V
Dimmable
Yes
Lumens
8065
Rated Life
50000 hrs
Color Temperature
4000K
Light Technology
LED
Description
63W LED Vapor Tight, 4ft Narrow Body, 120-277V Input, Frosted Lens, 4000K, 0-10V Dimmabe, Premium Series
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.