Shop KEYSTONE
See all product information
Create Account
4ft Vapor Tight Fixture, Power Select and Color Select, 44/28/18W, Frosted Lens, Dimming
- Mfr # KT-VTLED44PS-4A-8CSA-VDIM
- Zoro # G713326593
product price:
$
163.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
44/28/18W
Voltage
120V to 277V
Width
7.3 in
Lumens
5800/3900/2575
CRI
>80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-VTLED44PS-4A-8CSA-VDIM
- Zoro #
- G713326593
- UPC #
- 843654134451
- Country of Origin
- Unknown
- Fixture Wattage
- 44/28/18W
- Voltage
- 120V to 277V
- Lumens
- 5800/3900/2575
- CRI
- >80
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Dimming
- 0-10V
- DLC Standard
- Yes
Dimensions
- Width
- 7.3 in
- Length
- 48.3 in
- Height
- 7.2 in
Description
4ft Vapor Tight Fixture feat. Power Select Color Select, 44/28/18W, 120-277V Input, 3500/4000/5000K, Frosted Lens, 0-10V Dimming
- • Keystone Color Select technology, adjust CCT between 3500K/4000K/5000K
- • Wattage selectable: choose between 18W / 2,592 lumens, 28W / 3,949 lumens, and 44W / 5,852 lumens output options
- • NEMA 4X rated enclosure, IP66 ingress protection, IK10 impact rating
- • 4ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.