6in Circular LED Residential Retrofit, 120V Input, 7W, 3000K, 80CRI, TRIAC Dimming, Contractor Serie

  • Mfr # KT-LED7RD-6C-830-DIM-CS

  • Zoro # G022655209


product price:  $40.29
/ea

Key Features

Voltage
120V
Dimmable
Yes
Light Technology
LED
Watts
7W
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-LED7RD-6C-830-DIM-CS
Zoro #
G022655209
UPC #
843654137513
Country of Origin
Unknown

Details

Voltage
120V
Dimmable
Yes
Light Technology
LED
Item
LED Can Retrofit
Watts
7W
Color Temperature
3000K

Description

6in Circular LED Residential Retrofit, 120V Input, 7W, 3000K, 80CRI, TRIAC Dimming, Contractor Series, E26 Adapter Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.