Shop KEYSTONE
See all product information
Create Account
6in Circular LED Residential Retrofit, 7W, 3000K, 8+I8:I70Dimming, Contractor Series
- Mfr # KT-LED7RD-6C-830-DIM-CS
- Zoro # G213314076
product price:
$
10.59
/ea
Key Features
Lumens
650
Length
15.16 in
Voltage
120V
Rated Life
11,000 hr
Width
15.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-LED7RD-6C-830-DIM-CS
- Zoro #
- G213314076
- UPC #
- 843654137513
- Country of Origin
- Unknown
Dimensions
- Length
- 15.16 in
- Width
- 15.16 in
- Height
- 3.35 in
Details
- Lumens
- 650
- Voltage
- 120V
- Rated Life
- 11,000 hr
- Color Temperature
- 3000 K
- CRI
- >80
- Fixture Wattage
- 7W
- Dimming
- TRIAC
Description
6in Circular LED Residential Retrofit, 120V Input, 7W, 3000K, 80CRI, TRIAC Dimming, Contractor Series, E26 Adapter Included
- • 120V operation and dimming
- • High CRI of 90+ for true color rendering
- • Smooth reflector trim offers clean, modern appearance
- • 5"/6" inch.
- • 7W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.