6in Circular LED Retrofit Disk Light, 120V Input, 15W, 3000K, 1100 lumens, 80 CRI, TRIAC Dimming

  • Mfr # KT-LED15DL-6CA-830-DIM-CS

  • Zoro # G113314251


product price:  $10.59
/ea

Key Features

Lumens
1100
Length
16.93 in
Voltage
120V
Rated Life
11000 hrs
Width
15.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED15DL-6CA-830-DIM-CS
Zoro #
G113314251
UPC #
843654156903
Country of Origin
Unknown

Dimensions

Length
16.93 in
Width
15.04 in
Height
7.95 in

Details

Lumens
1100
Voltage
120V
Rated Life
11000 hrs
Color Temperature
3000K
CRI
>80
Fixture Wattage
15W
Dimming
TRIAC

Description

6in Circular LED Residential Retrofit Disk Light. 120V Input, 15W, 3000K,1100 lumens, 80 CRI, TRIAC Dimming


  • • Ideal for retrofit, new construction, and remodel applications
  • • 120V operation and dimming
  • • 15W
  • • 3000K
  • • Flush-mount offers clean, modern appearance
  • • 6" inch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.