6in Interchangeable Trim for 6in Recessed Commercial Downlights, Brushed Nickel

  • Mfr # KT-RDLED-6A-BN-TRIM

  • Zoro # G713324759


product price:  $22.59
/ea

Key Features

Length
19.0551 in
Height
8.2283 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-RDLED-6A-BN-TRIM
Zoro #
G713324759
UPC #
843654137186
Country of Origin
Unknown

Dimensions

Length
19.0551 in
Height
8.2283 in
Width
10 in

Description

  • • Customize Your Look: Offers interchangeable trims (sold separately) to match your décor and lighting needs.
  • • Modern Brushed Nickel Finish: Provides a sleek and stylish look for your recessed LED downlights.
  • • Easy Installation: Simple swap-out design for existing recessed lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.