Zoro Homepage

75W LED Adjustbale Wall Pack, Power Select 75/60/45W, Color Select, White

  • Mfr # KT-WPLED75PS-M3-8CSB-VDIM-W

  • Zoro # G013314207


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Width
10.7874 in
Height
20.0394 in
Length
14.5276 in
Lumens
10130/8700/6750
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-WPLED75PS-M3-8CSB-VDIM-W
Zoro #
G013314207
UPC #
843654141879
Country of Origin
Unknown

Dimensions

Width
10.7874 in
Height
20.0394 in
Length
14.5276 in

Details

Voltage
120-277V
Lumens
10130/8700/6750
Fixture Wattage
75/60/45W
CRI
>80
Color Temperature
3000/4000/5000K
Dimming
0-10V
DLC Premium
Yes

Description

75W LED Adjustbale Wall Pack, Power Select 75/60/45W, Color Select 30/40/50K, 120-277V Input, White Housing


  • • Selectable color temperature†̄(3000K/4000K/5000K)
  • • Selectable Power: 45/60/75W
  • • 0-10V dimmable
  • • White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.