8,500 BTU ASHRAE/5,000 BTU DOE Portable Air Conditioner with Remote

  • Mfr # KSTAP051PA

  • Zoro # G914012011


product price: $319.99
/ea
Free Shipping & Returns

Key Features

BtuH Cooling
8500 BTU
Voltage
115V
Width
11.61 in
Watts
780W
Includes
portable air conditioner, remote control with batteries, flexible exhaust hose, window venting kit, manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSTAP051PA
Zoro #
G914012011
UPC #
840148730434
Country of Origin
China

Dimensions

Width
11.61 in
Depth
11.54 in
Power Cord Length
5 ft

Details

BtuH Cooling
8500 BTU
Voltage
115V
Watts
780W
Includes
portable air conditioner, remote control with batteries, flexible exhaust hose, window venting kit, manual
Number of Speeds
3
Condensate Tank Capacity
2.7 Pints
Sound Level dBA
55 dB
Control Type
Remote Control

Description

With reliable air conditioning units, Keystone produces consistent cooling to keep you comfortable, even on the hottest days. This 8,500 BTU ASHRAE/5,000 BTU DOE portable air conditioner can effectively cool rooms up to 200 square feet with dehumidification up to 2 pints per hour to remove moisture from the air. Perfect for small-sized living spaces like apartments, bedrooms, dorm rooms, and much more. A remote is included so you can control your cooling from across the room. Money saving features include energy saver mode, sleep mode, and a programmable 24-hour timer. The included window venting kit makes installation a breeze and allows you to easily remove it when you want to change rooms as well. You'll know when it's time to easily remove and clean the mesh filter with the Check Filter alert. Keystone not only provides a 1-year warranty but ensures that you stay cool and comfortable at a cost-conscious price.


  • • 8500 BTU ASHRAE/5000 BTU DOE cooling power
  • • Cools rooms up to 200-sq. ft.
  • • Dehumidifies up to 2 pints per hour
  • • Remote control for convenient operation from anywhere in the room
  • • Washable and reusable easy-access filter
  • • After a power outage, Auto Restart resumes operating at its previous settings when power is restored
  • • 4 caster wheels for easy portability
  • • 24 hour programmable timer
  • • 3 fan speeds

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.