Shop OCEANAIRE

Portable Air Conditioner, Indoor

  • Mfr # 2OAC3612FLT
  • Zoro # G222799529

product price: 
$
9,963.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Exhaust Air Flow
1,390 cfm
Watts
3,620 W
Duty Rating
Light Duty
Cooling Ambient Temperature - Maximum
105 Degrees F
Voltage
208V AC, 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2OAC3612FLT
Zoro #
G222799529
UPC #
-
Country of Origin
United States

Dimensions

Depth
37 in
Power Cord Length
10 ft
Width
28 3/16 in
Height
52 11/16 in

Details

Exhaust Air Flow
1,390 cfm
Watts
3,620 W
Duty Rating
Light Duty
Item
Portable Air Conditioner
Cooling Ambient Temperature - Maximum
105 Degrees F
Voltage
208V AC, 230V AC
BtuH Cooling - DOE SACC
36,050 BtuH
Cooling Capacity
36,050 BtuH
Cooling Capacity - Maximum
36,050 BtuH
Drain Type
Condensate Overflow Protection
Coverage Area - Maximum
1,500 sq ft
Amps
19.6 A
Includes Air Filter
Air Filter Included
Standards
cULus Listed
Remote Control Functions
Fan Speed
Condensate Tank Capacity
5 gal
Supply Air Flow
1,200 cfm
Control Type
Electronic
Weight
365 lb
Includes Tank
Condensate Tank Included
Phase
Single
Mobility
Wheels
Cooling Ambient Temperature - Minimum
65 Degrees F
Refrigerant Type
R-410A
Number of Speeds
6
Compressor Type
Scroll
For Location
Indoor
Hz
60 Hz
System Cooling Method
Air-Cooled Single-Hose
Coverage Area - Minimum
750 sq ft
Air Filter Type
Polyester
EER
10.0
Power Source - TS Only
Plug-In
Includes Filtration
Air Filtering
NEMA Plug Configuration - HVAC
6-30P
Operation Mode - HVAC
Cooling Only
Smart Connectivity
No Connectivity
Power Source
Plug-In
Power Source - old
Plug-In

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity 36,050 BtuH, BtuH Cooling - DOE SACC 36,050 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, 10.0 EER, 19.6 A Amps, 3,620 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-30P, Power Cord Length 10 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.