80W LED Slim Open Face Wall Pack, Power Select 80/70/55W, Color Select 30/40/50K, 120-277V Input, 0-

  • Mfr # KT-WPLED80PS-M4-8CSB-VDIM

  • Zoro # G322654490


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Rated Life
50000 hrs
Color Temperature
3000/4000/5000K
Watts
55/70/80W
Lumens
11280
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT-WPLED80PS-M4-8CSB-VDIM
Zoro #
G322654490
UPC #
843654155548
Country of Origin
Unknown

Details

Rated Life
50000 hrs
Item
LED Wall Pack
Color Temperature
3000/4000/5000K
Watts
55/70/80W
Lumens
11280
Voltage
120-277V
Dimmable
Yes
Light Technology
LED

Description

80W LED Slim Open Face Wall Pack, Power Select 80/70/55W, Color Select 30/40/50K, 120-277V Input, 0-10V Dimmable, Photocell, Bronze Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.