8.5W 2-pin Compact LED Lamp, Vertical Orientation, 120-277V Input, G24d Base, 2700/4000/5000K Color

  • Mfr # KT-LED82P-V-8CSI-D

  • Zoro # G722654595


product price:  $46.85
/ea

Key Features

Color Temperature
5000K
Voltage
120-277V
Light Technology
LED
Watts
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED82P-V-8CSI-D
Zoro #
G722654595
UPC #
843654137704
Country of Origin
Unknown

Details

Color Temperature
5000K
Voltage
120-277V
Light Technology
LED
Watts
5W
Item
LED CFL Replacement

Description

8.5W 2-pin Compact LED Lamp, Vertical Orientation, 120-277V Input, G24d Base, 2700/4000/5000K Color Select

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.