8W LED 2-pin Compact Lamp, Vertical Orientation. 120-277V Input, G24d Base, 5000K, Direct Drive, Gen

  • Mfr # KT-LED82P-V-850-D /G2

  • Zoro # G522654283


product price:  $42.99
/ea

Key Features

Voltage
120-277V
Light Technology
LED
Color Temperature
5000K
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT-LED82P-V-850-D /G2
Zoro #
G522654283
UPC #
843654159140
Country of Origin
Unknown

Details

Item
LED CFL Replacement
Voltage
120-277V
Light Technology
LED
Color Temperature
5000K
Watts
8W

Description

8W LED 2-pin Compact Lamp, Vertical Orientation. 120-277V Input, G24d Base, 5000K, Direct Drive, Generation 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products