90W LED Vapor Tight, 8ft Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Se
- Mfr # KT-VTLED90-8A-850-VDIM-P
- Zoro # G422706617
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Lamp Watts
90W
Voltage
120V to 277V
Rated Life
50,000 hr
Light Technology
LED
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT-VTLED90-8A-850-VDIM-P
- Zoro #
- G422706617
- UPC #
- 843654122243
- Country of Origin
- Unknown
- Item
- LED Vapor Tight Fixture
- Lamp Watts
- 90W
- Voltage
- 120V to 277V
- Rated Life
- 50,000 hr
- Light Technology
- LED
- Dimmable
- Yes
- Lumens
- 11700
- Color Temperature
- 5000 K
Description
90W LED Vapor Tight, 8ft Narrow Body, 120-277V Input, Frosted Lens, 5000K, 0-10V Dimmabe, Premium Series
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.